Shop All Lampholders
Leviton
Lampholder, 75 W, White, 2-Pin (GX23)
Mfr # 26720-100
Zoro # G007044318
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination
- Color White
- Wire Gauge (AWG) 18 AWG
- Mounting Snap-In
- Connection Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26720-100
- Zoro # G007044318
- UPC # 78477949689
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Features | Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination |
Color | White |
Item | Lampholder |
Wire Gauge (AWG) | 18 AWG |
Mounting | Snap-In |
Connection | Quick-Connect |
Watts | 75 W |
Finish | Thermoplastic |
Standards | CSA Certified, NOM, UL |
Voltage | 600V AC |
Bulb Base Type | 2-Pin (GX23) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type 2-Pin (GX23), Color White, Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Connection Quick-Connect, Finish Thermoplastic, Mounting Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- LEVITON 660 W, White, Medium Screw (E26) (8101)
- LEVITON SCKET MDBSE PHNOLIC 660W (07080-00M)
- LEVITON Brass Socket 3 Way Holdr (07090-0PG)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- LEVITON 660 W, White, R17d (13551-NW)
- LEVITON Lampholder Pony Cleat Br (09063-000)
- ILC Replacement For LIGHT BULB LAMP ADAPTER E26 TO E39 2PK (2PAK:WX-ESDV-8)
- Leviton Lampholders