Shop All Lampholders
Leviton
Lampholder, 75 W, White, 2-Pin (G24d-3)
Mfr # 26725-213
Zoro # G407044277
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Connect 18AWG Solid or Stranded Tinned, Vertical Mounting Orientation
- Voltage 600V AC
- Connection Quick-Connect
- Mounting Bottom Screw-Down
- Wire Gauge (AWG) 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26725-213
- Zoro # G407044277
- UPC # 78477031544
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Features | Quick-Connect 18AWG Solid or Stranded Tinned, Vertical Mounting Orientation |
Voltage | 600V AC |
Connection | Quick-Connect |
Mounting | Bottom Screw-Down |
Wire Gauge (AWG) | 18 AWG |
Item | Lampholder |
Finish | Thermoplastic |
Watts | 75 W |
Standards | CSA Certified, NOM, UL |
Color | White |
Bulb Base Type | 2-Pin (G24d-3) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type 2-Pin (G24d-3), Color White, Features Quick-Connect 18AWG Solid or Stranded Tinned, Vertical Mounting Orientation, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Connection Quick-Connect, Finish Thermoplastic, Mounting Bottom Screw-Down, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- ILC Replacement For LIGHT BULB LAMP, F17T8SPX35ECOCVG (F17T8/SPX35/ECO/CVG)
- LEVITON 660 W, White, R17d (13550-NW)
- LEVITON Adapter 2O Ltw/Pl Chn Bn (C30-01406-000)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- LEVITON 660 W, White, R17d (13551-NW)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- LEVITON Socket Bttm Turnknob660W (04155-051)
- ILC Replacement for Mygift FML 27W 120v AC 6500k Socket (FML 27W 120V AC 6500K SOCKET MYGIFT)
- Leviton Lampholders