Shop All Lampholders
Leviton
Lampholder, 75 W, White, 2-Pin (G23)
Mfr # 26719-100
Zoro # G607044404
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination
- Finish Thermoplastic
- Mounting Snap-In
- Voltage 600V AC
- Wire Gauge (AWG) 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26719-100
- Zoro # G607044404
- UPC # 78477949566
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/8 in |
Details
Features | Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination |
Finish | Thermoplastic |
Mounting | Snap-In |
Voltage | 600V AC |
Wire Gauge (AWG) | 18 AWG |
Color | White |
Watts | 75 W |
Standards | CSA Certified, NOM, UL |
Connection | Quickwire |
Item | Lampholder |
Bulb Base Type | 2-Pin (G23) |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type 2-Pin (G23), Color White, Features Horizontal Mounting Orientation, Quick-Connect 18AWG Solid or Stranded Tinned Termination, Length 1 3/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 75 W, Connection Quickwire, Finish Thermoplastic, Mounting Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- ILC Replacement for GE General Electric G.E 100a/90wm-130v replacement light bulb lamp, 4PK (100A/90WM-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp (PL-T 32W/35/4P/ALTO PHILIPS)
- LEVITON White Plastic Incandescent Lampholder with 4 Terminal Screws (103-08829-CW4)
- LEVITON Socket Twin Light Ivor (00128-00I)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- LEVITON Porcelain Incandescent Medium Base Poney Cleat Socket (19062-000)
- LEVITON Socket Extender (02006-000)
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- ILC Replacement for Satco 90-475 (90-475 SATCO)
- Leviton Lampholders