Shop All Lampholders
Leviton
Lampholder, 660 W, White, Single Pin (Fa8)
Mfr # 2537
Zoro # G107044300
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 660 W
- Standards CSA Certified, NOM, UL
- Voltage 600V AC
- Features Linear Lamp Holder, Pedestal Style, Stationary Contact
- Connection Quickwire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2537
- Zoro # G107044300
- UPC # 78477775271
- Country of Origin Mexico
- Category Lampholders
Dimensions
Length | 1 3/4 in |
Details
Watts | 660 W |
Item | Lampholder |
Standards | CSA Certified, NOM, UL |
Voltage | 600V AC |
Features | Linear Lamp Holder, Pedestal Style, Stationary Contact |
Connection | Quickwire |
Wire Gauge (AWG) | 18 AWG |
Mounting | Lock-On, Slide-On |
Color | White |
Finish | Thermoset |
Bulb Base Type | Single Pin (Fa8) |
Contact Material | Copper Alloy |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Single Pin (Fa8), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Linear Lamp Holder, Pedestal Style, Stationary Contact, Length 1 3/4 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Finish Thermoset, Mounting Lock-On, Slide-On, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, RSU139T5120V2 (RSU139T5120-V2)
- MAXLITE Downlight, 4", CCT Selectable, 120-347V (RCF412CSDW)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- LEVITON Adapter 2O Ltw/Pl Chn Bn (C30-01406-000)
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- LEVITON Lampholdr Plchn2Rcp Ivy (01406-00I)
- LEVITON Lampholder, Clear (23452-B)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-413)
- LEVITON Porcelain Incandescent Medium Base Poney Cleat Socket (19062-000)
- ILC Replacement for Bender & Wirth 899 replacement light bulb lamp (899 BENDER & WIRTH)
- Leviton Lampholders