Shop All Fiber Optic Patch Cables
Leviton
Kit of 6 Pigtails for Splicing, LC to Open End, Single-mode OS2, 3 Meters
Mfr # 6LCUPCOS2-3M
Zoro # G200413447
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Type OS2
- Connector Type LC - PIGTAIL
- Number of Fibers 6 FIBER
- Length 3 M : 9.84 FT.
- Type Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6LCUPCOS2-3M
- Zoro # G200413447
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Length | 3 M : 9.84 FT. |
Details
Fiber Type | OS2 |
Connector Type | LC - PIGTAIL |
Number of Fibers | 6 FIBER |
Type | Pigtail |
Description
Kit of 6 Pigtails for Splicing, LC to Open End, Single-mode OS2, 3 Meters Long
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KTK-R-3/10)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS200-1/4-48"-BLACK-12 PCS)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 2M (LCLCSD9Y-2M-AX)
- INTELLINET NETWORK SOLUTIONS 3M 10Ft Lc/Sc Multi Mode Fiber Cable (750165)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- Leviton Fiber Optic Patch Cables