Shop All Single Pole Devices
Leviton
In Line Latching Male Connector 23 Ser
Mfr # 23L22-E
Zoro # G4062862
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose In-Line Latching
- Series 23 Series
- Terminal Connection Crimped
- Cable Range 350 to 500MCM
- Color Ebony
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 23L22-E
- Zoro # G4062862
- UPC # 78477997956
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 14 in |
Height | 2.39 in |
Length | 9.00 in |
Dimensions | 8.75 in L x 2.39 in H |
Wire Size | 350 to 500 |
Details
Type | 1-Pole Cam Type Taper Nose In-Line Latching |
Series | 23 Series |
Terminal Connection | Crimped |
Cable Range | 350 to 500MCM |
Color | Ebony |
Voltage Rating | 600 V |
Material | Neoprene |
Male/Female | Male |
Current Rating | 690 Amp |
Application | Industrial Applications |
Conductor Range | 350-500 MCM |
Amperage Rating | 690 A |
Number of Poles | 1 |
Contact Material | Brass |
Description
23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Male Connector, Crimped,690 Amp Max, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- Leviton Single Pole Devices