Shop All Single Pole Devices
This Product is Discontinued
Leviton
In Line Latching Female Connector 23 Ser (Discontinued)
Mfr # 23L26-W
Zoro # G4076108
Free Shipping & Returns
This Product is Discontinued
Key Features
- Terminal Connection Crimped
- Color White
- Cable Range 500 to 750MCM AWG
- Male/Female Female
- Material Santroprene TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 23L26-W
- Zoro # G4076108
- UPC # 78477998113
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 2.39 in |
Width | 14 in |
Length | 9 in |
Details
Terminal Connection | Crimped |
Color | White |
Cable Range | 500 to 750MCM AWG |
Male/Female | Female |
Material | Santroprene TPV |
Current Rating | 690 Amp |
Application | Industrial Applications |
Description
23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Female Connector, Crimped, 500-750MCM, 690 Amp Max, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.