Shop All Toggle Switches
Leviton
Illuminated Wall Switch, 1-Pole, 15A, 120V
Mfr # 1201-LHI
Zoro # G4025464
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Standards UL/CSA/NOM
- Width 1.62 in
- Switch Type 1-Pole
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1201-LHI
- Zoro # G4025464
- UPC # 78477240410
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.31 in W x 1.6 in D |
Length | 1.69 in |
Description
15 Amp, 120 Volt, Toggle Lighted Handle, Illuminated Off Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 80in H (NC80VS)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, White (682-01451-WCI)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- Leviton Toggle Switches