Shop All Wall Switches
Leviton
Illminatd Wall Swtch, 1-Pole, 15A, 120/277V
Mfr # 5611-2I
Zoro # G4060893
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5611-2I
- Zoro # G4060893
- UPC # 78477518045
- Country of Origin United States
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.06 in H x 1.3 in W |
Description
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle, Illuminated Off Single-Pole AC Quiet Switch, Residential Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- Leviton Lighting Controls