Shop All Single Straight Blade Receptacles
Leviton
Hospital Grade Receptacles, PBT Polyester
Mfr # D8200-IG
Zoro # G910437153
Sold in multiples of 10 for $213.50
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards ANSI, CSA C22.2, cULus, RoHS Compliant, UL 498
- Resistance Properties Tamper Resistant
- For Environment Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D8200-IG
- Zoro # G910437153
- UPC # 078477900116
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 0.9 in |
Minimum Wire Size | 14 AWG |
Description
Decora Plus Isolated Ground Duplex Receptacle/Outlet, 15 Amp , Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Isolated Ground, Housing Color Orange, Housing Material PBT Polyester, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA C22.2, cULus, RoHS Compliant, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- LEVITON Receptacle (5320-ICP)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- LEVITON Receptacle (T5832-HGW)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- Leviton Single Straight Blade Receptacles