Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, White, 20 Amp
Mfr # T5832-HGW
Zoro # G3844758
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.04 in H x 1.73 in W x 1.67 in D
- Height 4.25 in
- Material Polybutylene Terephthalate/Thermoplastic Polyester Resin
- Width 2 in
- Type Combination Duplex Receptacle and USB Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-HGW
- Zoro # G3844758
- UPC # 78477685525
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 4.04 in H x 1.73 in W x 1.67 in D |
Height | 4.25 in |
Width | 2 in |
Wire Size | 14 to 12 AWG |
Length | 2.25 in |
Description
Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port Usb Charger. Nema 5-20R 20A-125V. 2 Pole / 3-Wire Grounding Receptacle - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON Receptacle (5361-I)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- LEVITON Receptacle (CR20-I)
- LEVITON Receptacle (8300-R)
- LEVITON Receptacle (5361)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- Leviton Duplex Straight Blade Receptacles