Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, White, 15 Amp
Mfr # T5632-HGW
Zoro # G3842213
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.04 in H x 1.73 in W x 1.67 in D
- Width 2 in
- Height 4.25 in
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-HGW
- Zoro # G3842213
- UPC # 78477685471
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 4.04 in H x 1.73 in W x 1.67 in D |
Width | 2 in |
Height | 4.25 in |
Wire Size | 14 to 12 AWG |
Length | 2.25 in |
Details
Number of Poles | 2 |
Number of Wires | 3 |
Type | Combination Duplex Receptacle and USB Charger |
Material | Polybutylene Terephthalate/Thermoplastic Polyester Resin |
Color | White |
Connection | Back/Side Wired |
Grade | Hospital |
Electrical Ratings | 15 A/125 VAC/0.5 hp |
Standard | UL 498 and 1310 |
USB Rating | 3.6 A at 5 VDC |
Mounting | Wall |
USB Type | 2.0 Type A |
Application | Hospital |
Environmental Conditions | -10 to 40 deg C Operating Temperature |
Description
Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port USB Charger. Nema 5-15R 15A-125V 2 Pole. 3-Wire Grounding. Receptacle - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 52 A, Reversing: No (3RT20361AC20)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70592)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Indicating (A70QS150-4IL)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON Receptacle (8300-SG)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON Receptacle (5320-WCP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- Leviton Duplex Straight Blade Receptacles