Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept w/USB, Red, 15 Amp
Mfr # T5632-HGR
Zoro # G0576095
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Horsepower Rating 1/2 hp
- Includes Mounting Hardware Yes
- Standards ANSI C73, cCSAus, CSA Certified C22.2 No 42 and 223, NOM-ANCE, RoHS Compliant, UL 1310, UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5632-HGR
- Zoro # G0576095
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.7 in |
Face Plate Height | 2.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material PBT Thermoplastic Polyester, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG18-47PX-A)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (167)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- LEVITON Receptacle (5015-I)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON Receptacle (8300-SGI)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (223-I)
- LEVITON Receptacle (5362-GY)
- Leviton Duplex Straight Blade Receptacles