Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, Lt Alm, 20 Amp
Mfr # T5832-HGT
Zoro # G3842414
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Type Combination Duplex Receptacle and USB Charger
- Height 4.25 in
- Color Light Almond
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-HGT
- Zoro # G3842414
- UPC # 78477685518
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 4.25 in |
Length | 2.25 in |
Description
Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port Usb Charger. Nema 5-20R 20A-125V. 2 Pole / 3-Wire Grounding Receptacle - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3SQ)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, Black, PK100 (DC-3/16NB)
- HONEYWELL Q340A1066 30Mv Thermocouple (Q340A1066)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON Receptacle (5262)
- LEVITON Receptacle (5361)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (CR15-GY)
- LEVITON Receptacle (CR15)
- Leviton Duplex Straight Blade Receptacles