Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, Lt Alm, 20 Amp
Mfr # T5832-HGT
Zoro # G0576110
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 20 A
- Face Plate Width 1.3 in
- UL 94 Flammability Rating V-0
- Wiring Method Back, Side
- Minimum Operating Temperature 14 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5832-HGT
- Zoro # G0576110
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Overall Depth | 1.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.6 in |
Description
Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material PBT Thermoplastic Polyester, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 100 Ft. White RG6U Quad Shield Coaxial Cable (DH100QCE)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPS-RK-7SP)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- LEVITON Receptacle (16352-W)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (5361-GY)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Receptacle (21254-HR)
- Leviton Straight Blade Devices