Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, Lt Alm, 15 Amp
Mfr # T5632-HGT
Zoro # G3843595
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polybutylene Terephthalate/Thermoplastic Polyester Resin
- Number of Wires 3
- Height 4.25 in
- Type Type A Duplex Tamper-Resistant
- Size 4.04 in H x 1.73 in W x 1.67 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-HGT
- Zoro # G3843595
- UPC # 78477685556
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Size | 4.04 in H x 1.73 in W x 1.67 in D |
Width | 2 in |
Length | 2.25 in |
Wire Size | 14 to 12 |
Details
Material | Polybutylene Terephthalate/Thermoplastic Polyester Resin |
Number of Wires | 3 |
Type | Type A Duplex Tamper-Resistant |
Color | Light Almond |
Number of Poles | 2 |
Mounting | Wall |
Electrical Ratings | 15 A/125 VAC/0.5 hp |
USB Rating | 3.6 A at 5 VDC |
Environmental Conditions | -10 to 40 deg C Operating Temperature |
Grade | Hospital |
USB Type | 2.0 Type A |
Application | Hospitals, Urgent Care Centers, Lobbies and Waiting Rooms, Assisted Living Facilities and Educa |
Connection | Back/Side Wired |
Standard | UL 498 and 1310 |
Description
Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port USB Charger. Nema 5-15R 15A-125V 2 Pole. 3-Wire Grounding. Receptacle - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- SCHNEIDER ELECTRIC Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack (XB5PRJ45)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- LEVITON Receptacle (8300-I)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- Leviton Duplex Straight Blade Receptacles