Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, Lt Alm, 15 Amp
Mfr # T5632-HGT
Zoro # G0832146
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes USB, Smooth Face
- Maximum Wire Size 12 AWG
- Horsepower Rating 1/2 hp
- Number of Poles 2
- Mount Hole Center-to-Center Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-HGT
- Zoro # G0832146
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Overall Depth | 1.7 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Description
Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material PBT Thermoplastic Polyester, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T933)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F22106)
- LEVITON Receptacle (TDR20-W)
- LEVITON Receptacle (8300-IGR)
- LEVITON Receptacle (223-I)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Receptacle (M8300-HI)
- Leviton Straight Blade Devices