Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, Ivory, 20 Amp
Mfr # T5832-HGI
Zoro # G3841102
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 4.25 in
- Voltage 125 VAC
- Color Ivory
- Type Combination Duplex Receptacle and USB Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5832-HGI
- Zoro # G3841102
- UPC # 78477685587
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 4.25 in |
Length | 2.25 in |
Description
Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port Usb Charger. Nema 5-20R 20A-125V. 2 Pole / 3-Wire Grounding Receptacle - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A (783XZ6)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Receptacle (TCR15-W)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (5362-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- Leviton Straight Blade Devices