Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Recept W/USB, Ivory, 15 Amp
Mfr # T5632-HGI
Zoro # G3844706
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Voltage 125 VAC
- Color Ivory
- Size 4.04 in H x 1.73 in W x 1.67 in D
- Type Combination Duplex Receptacle and USB Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-HGI
- Zoro # G3844706
- UPC # 78477685464
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Size | 4.04 in H x 1.73 in W x 1.67 in D |
Width | 2 in |
Length | 2.25 in |
Wire Size | 14 to 12 AWG |
Description
Hospital Grade. Combination Tamper-resistant Duplex. Decora Receptacle And Dual-port USB Charger. Nema 5-15R 15A-125V 2 Pole. 3-Wire Grounding. Receptacle - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Universal Swivel Brace Attachment (828)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- LEVITON Receptacle (5362-GY)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON Receptacle (8300-HW)
- LEVITON Receptacle (CR15)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- Leviton Duplex Straight Blade Receptacles