Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Afci Recept, White, 20 Amp
Mfr # AFTR2-HGW
Zoro # G4464565
$59.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 6.2500 in
- Length 9.2500 in
- Voltage 125 VAC
- Application Hospital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AFTR2-HGW
- Zoro # G4464565
- UPC # 78477692226
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Description
20 Amp. 125 Volt. 20 Amp Feed-Through. Hospital Grade. Tamper-Resistant. AFCI Receptacle. Monochromatic. Back and side wired. Nylon wallplate included. Screws and self grounding clip included – White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- GROTE Switch, Back-Up, 2 Stud Terminals (82-2234)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- LEVITON Receptacle (8300-GY)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- LEVITON Receptacle (8200-GY)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- Leviton Straight Blade Devices