Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Afci Recept, Red, 20 Amp
Mfr # AFTR2-HGR
Zoro # G4465737
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For healthcare facilities, psychiatric wards, assisted living facilities and educational instit
- Height 6.2500 in
- Color Red
- Voltage 125 VAC
- Length 9.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR2-HGR
- Zoro # G4465737
- UPC # 78477692219
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.68 in W |
Description
20 Amp. 125 Volt. 20 Amp Feed-Through. Hospital Grade. Tamper-Resistant. AFCI Receptacle. Monochromatic. Back and side wired. Nylon wallplate included. Screws and self grounding clip included – Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFR83I)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- LEVITON Receptacle (8430)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle (8300-I)
- LEVITON Receptacle (21254-HI)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON Receptacle (8460)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- Leviton Duplex Straight Blade Receptacles