Shop All Duplex Straight Blade Receptacles
Leviton
H.G. Duplex Afci Recept, Ivory, 20 Amp
Mfr # AFTR2-HGI
Zoro # G4464872
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Dimensions 4.21 in H x 1.68 in W x 1.27 in D
- Type Monochromatic Tamper Resistant
- Color Ivory
- Application Healthcare Facilities, Psychiatric Wards, Assisted Living Facilities and Educational Institutio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR2-HGI
- Zoro # G4464872
- UPC # 78477670460
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 4.21 in H x 1.68 in W x 1.27 in D |
Length | 9.2500 in |
Height | 6.2500 in |
Description
20 Amp. 125 Volt. 20 Amp Feed-Through. Hospital Grade. Tamper-Resistant. AFCI Receptacle. Monochromatic. Back and side wired. Nylon wallplate included. Screws and self grounding clip included – Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp, Right Angle, 2" (2358RC)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1202-50)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Receptacle (21254-HR)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (8300-R)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Receptacle (5015-W)
- Leviton Duplex Straight Blade Receptacles