Shop All Duplex Straight Blade Receptacles
Leviton
Ground Receptacle 15A Wh
Mfr # 05320-WCP
Zoro # G206978711
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Duplex Receptacle
- Voltage 125 VAC
- Feature All Screws Backed Out
- Wire 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 05320-WCP
- Zoro # G206978711
- UPC # 78477151426
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | White |
Type | Duplex Receptacle |
Voltage | 125 VAC |
Feature | All Screws Backed Out |
Wire | 3 |
NEMA | 5-15R |
Pole | 2 |
Body Material | Thermoplastic |
Grounding | Grounding |
Termination | Quickwire Push-In & Side |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Face Material | Thermoplastic |
Amperage | 15 A |
UL 498 | File E13399 |
Strap Material | Steel |
Torque Range | 14 - 18 in.-lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- IFM Wireable M8 connector (E11550)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- LEVITON Receptacle (16352)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- Leviton Straight Blade Devices