Shop All Duplex Straight Blade Receptacles
Leviton
Ground Receptacle 15A Iv
Mfr # 05320-ICP
Zoro # G506978701
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage 125 VAC
- Type Duplex Receptacle
- Face Material Thermoplastic
- NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 05320-ICP
- Zoro # G506978701
- UPC # 78477151273
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | Ivory |
Voltage | 125 VAC |
Type | Duplex Receptacle |
Face Material | Thermoplastic |
NEMA | 5-15R |
Strap Material | Steel |
Body Material | Thermoplastic |
Wire | 3 |
UL 498 | File E13399 |
Amperage | 15 A |
Feature | All Screws Backed Out |
Torque Range | 14 - 18 in.-lbs |
CSA C22.2 No. 42 | File 152105; Class 6233-01 |
Pole | 2 |
Termination | Quickwire Push-In & Side |
Grounding | Grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL/4)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON Receptacle (21254-HI)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON Receptacle (16252-I)
- Leviton Straight Blade Devices