Shop All Straight Blade Plugs
Leviton
Grade - Plugs and Receptacles Industrial
Mfr # 5666-CA
Zoro # G704393269
product price: $16.15
/ea
Sold in multiples of 50 for $807.50
$807.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250VAC
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5666-CA
- Zoro # G704393269
- UPC # 07847779561
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.7 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.245 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
Description
Plug, Connection Orientation Angled, Current Rating 15 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Moisture Resistant, Weather Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Receptacle (275-E)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Straight Blade Plug (8215-PLC)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Connector Non-Polar 15A (115CR-000)
- Leviton Straight Blade Devices