Shop All Wire Connectors
Leviton
GIGAMAX CAT5E CONNECTORST568A/T568B, 180 DEGREE CONFIG, PK 25
Mfr # 5G110-BW5
Zoro # G1308265
product price: $228.99
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material High-Impact Plastic
- Terminal Type 110 Punchdown
- Number of Ports 1
- Standards ACA Compliant; CSA Certified; ISO/IEC 11801; NEC Article 800 Compliant; TIA/EIA cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-BW5
- Zoro # G1308265
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | White |
Material | High-Impact Plastic |
Terminal Type | 110 Punchdown |
Number of Ports | 1 |
Standards | ACA Compliant; CSA Certified; ISO/IEC 11801; NEC Article 800 Compliant; TIA/EIA cULus Listed |
Connection Material | Phosphor Bronze |
Contact Finish | Gold Plated |
Flammability Rating | UL 94 V-0 |
Termination | 110 |
Category | CATEGORY 5E |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Heat Shrink Tube, 3/8"x5', White (DYM18053)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- OMRON Right Angle Actuating Key (D4BS-K2)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-Q-2-X)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- LEVITON Receptacle (8300)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- SIMPSON STRONG-TIE G185 3x5 FramAngle ZMax (A35Z)
- Leviton Wire Connectors