Shop All GFCI Receptacles
Leviton
Gfi St Recpt&Wlplt20A Iv
Mfr # GFNT2-0PI
Zoro # G3859087
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNT2-0PI
- Zoro # G3859087
- UPC # 78477714164
- Country of Origin China
- Category GFCI Receptacles
Description
Peace of mind all the time. The SmartLockPro self-test GFCI's tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) the complete line of self-test GFCI's periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market the device allows for fast and easy installation while Leviton's patented reset lockout mechanism prevents reset of the GFCI's if it is not wired or operating correctly. The SmartLockPro self-test GFCI's is the smart choice in ground fault circuit interrupter protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON GFI Receptacle (GFNL1-W)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- Leviton GFCI Receptacles