Shop All GFCI Receptacles
Leviton
GFI Receptacle, Lt Almnd, PlyCrbt, Bck;Sd
Mfr # GFRBF-T
Zoro # G304392877
product price: $25.35
/ea
Sold in multiples of 10 for $253.50
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Outlet Type - Plugs and Receptacles Blank Face
- Mounting Type - Plugs and Receptacles Flush
- Wiring Method - Plugs and Receptacles Back and Side
- Voltage - Plugs and Receptacles 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFRBF-T
- Zoro # G304392877
- UPC # 78477714584
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Current Rating 20 A, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Self Testing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- LEVITON GFI Receptacle (GFWR2-E)
- PASS & SEYMOUR 20A WHT HD Self GFCI (2097WCCD12)
- Leviton GFCI Receptacles