Shop All GFCI Receptacles
Leviton
GFI Receptacle, Ivry, PlyCrbt, Bck;Sd
Mfr # GFRBF-I
Zoro # G904392871
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Wiring Method Back, Side
- Color Ivory
- Wiring Method - Plugs and Receptacles Back and Side
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFRBF-I
- Zoro # G904392871
- UPC # 78477714539
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Current Rating 20 A, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Self Testing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43X)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Lt Almond (CAR-15-GFST-LA)
- Leviton GFCI Receptacles