Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFWT2-W
Zoro # G004392917
product price: $23.35
/ea
Sold in multiples of 50 for $1,167.50
$1,167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Color - Plugs and Receptacles White
- Special Features Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFWT2-W
- Zoro # G004392917
- UPC # 78477709191
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- LEVITON GFI Receptacle (GFNT2-I)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- Leviton GFCI Receptacles