Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFWT1-E
Zoro # G904392895
product price: $20.49
/ea
Sold in multiples of 10 for $204.90
$204.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Amps - Plugs and Receptacles 15 A
- Tamper Resistant Yes
- Outlet Type - Plugs and Receptacles Standard Duplex
- Voltage - Plugs and Receptacles 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFWT1-E
- Zoro # G904392895
- UPC # 78477709177
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1 in |
Face Plate Width | 1.3 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON TRANS 250VA208460V24V (R30391)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- Leviton GFCI Receptacles