Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFWR2-E
Zoro # G304392884
Sold in multiples of 10 for $274.50
$274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant No
- Weather Resistant - Plugs and Receptacles Yes
- Wiring Method - Plugs and Receptacles Back and Side
- Standards ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed
- Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFWR2-E
- Zoro # G304392884
- UPC # 78477709115
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- LEVITON GFI Receptacle (GFWR1-E)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- Leviton GFCI Receptacles