Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFWR1-E
Zoro # G904392994
Sold in multiples of 10 for $259.90
$259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Number of Wires 3
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Power Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFWR1-E
- Zoro # G904392994
- UPC # 07847770910
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.8 in |
Overall Depth | 1 in |
Face Plate Height | 2.7 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GNF222RA)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON GFI Receptacle (GFWT2-W)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON GFI Receptacle (GFWT2-E)
- Leviton GFCI Receptacles