Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFTR2-T
Zoro # G704392934
product price: $20.29
/ea
Sold in multiples of 10 for $202.90
$202.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- Surge Suppression Yes
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Tamper Resistant Yes
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR2-T
- Zoro # G704392934
- UPC # 78477497333
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- Leviton GFCI Receptacles