Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFTR1-T
Zoro # G604392805
product price: $18.69
/ea
Sold in multiples of 10 for $186.90
$186.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Number of Wires 3
- Weather Resistant - Plugs and Receptacles No
- Wiring Method Back, Side
- Color - Plugs and Receptacles Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR1-T
- Zoro # G604392805
- UPC # 78477487167
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.8 in |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- ABB 500Sc-1 1 Beam Clamp (35600)
- LEVITON Gfi St Recpt W/Wlplt Wht (C32-GFNT1-0PW)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- Leviton GFCI Receptacles