Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFTR1-HGR
Zoro # G104392800
product price: $30.25
/ea
Sold in multiples of 10 for $302.50
$302.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Outlet Type - Plugs and Receptacles Duplex
- Color - Plugs and Receptacles Red
- Voltage 125 VAC
- Application Environment Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR1-HGR
- Zoro # G104392800
- UPC # 07847772381
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON GFI Receptacle (GFNT1-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- LEVITON GFCI OUTLET 20A WHT (GFTR2-0KW)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFTWRST20IIG)
- Leviton GFCI Receptacles