Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFTR1-E
Zoro # G004392894
product price: $18.15
/ea
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Self-Testing Yes
- Application Environment Commercial
- Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFTR1-E
- Zoro # G004392894
- UPC # 78477487150
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-Z/GEDNEY 3-PIECE COUPLING 1IN CONDUIT FITTING, 5PK (4-100)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- SQUARE D Thermal Unit, 1.80 to 1.95A (A2.15)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON GFI Receptacle (GFNT2-E)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- Leviton GFCI Receptacles