Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNT2
Zoro # G104392909
product price: $18.75
/ea
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Wiring Method - Plugs and Receptacles Back and Side
- Color - Plugs and Receptacles Brown
- Weather Resistant - Plugs and Receptacles No
- Self-Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT2
- Zoro # G104392909
- UPC # 78477712733
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30X)
- L.H. DOTTIE L.H. Dottie 1'' 90 Degree PVC Liquid Tight Connector, 5PK (NLT90100)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- Leviton GFCI Receptacles