Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNT2-I
Zoro # G004392870
original price:
$20.19
9% off
new price: $18.19
/ea
Sold in multiples of 10 for $181.90
$181.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- HP 1 hp
- Amps - Plugs and Receptacles 20 A
- Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT2-I
- Zoro # G004392870
- UPC # 07847771277
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- Leviton GFCI Receptacles