Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNT1
Zoro # G104393036
product price: $18.85
/ea
Sold in multiples of 10 for $188.50
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Voltage - Plugs and Receptacles 125V
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Amps - Plugs and Receptacles 15 A
- Self-Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1
- Zoro # G104393036
- UPC # 78477712559
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON GFI Receptacle (GFTR2-I)
- Leviton GFCI Receptacles