Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNT1-W
Zoro # G904392932
product price: $18.99
/ea
Sold in multiples of 50 for $949.50
$949.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Indicator Yes
- Amps - Plugs and Receptacles 15 A
- Outlet Type - Plugs and Receptacles Standard Duplex
- Tamper Resistant No
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-W
- Zoro # G904392932
- UPC # 78477712559
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KG2)
- LEVITON GFI Receptacle (GFWR2-W)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (GFTRST83RNL)
- Leviton GFCI Receptacles