Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNT1-HGE
Zoro # G604392898
product price: $26.79
/ea
Sold in multiples of 10 for $267.90
$267.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Color Black
- Standards ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
- Special Features Cold Impact Resistance, UV Stabilized Plastics
- Surge Suppression Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-HGE
- Zoro # G604392898
- UPC # 07847772504
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.8 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- GENERAC Recoil Starter Assembly (0E9483)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON Gfi Recpt W/R&B Butn Wht (C12-GFNT1-RNW)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- Leviton GFCI Receptacles