Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNT1-GY
Zoro # G004393044
product price: $16.49
/ea
Sold in multiples of 50 for $824.50
$824.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
- Application Environment Commercial
- Tamper Resistant No
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-GY
- Zoro # G004393044
- UPC # 78477712566
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (CA11B-A216-600E)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- Leviton GFCI Receptacles