Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNL2-I
Zoro # G304392976
product price: $38.15
/ea
Sold in multiples of 12 for $457.80
$457.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Application Environment Commercial
- Power Indicator Yes
- Wiring Method Side
- Special Features Auto-Monitoring, Custom Designed Lenses with Edge-Mounted LEDs, Dual Lens, Saves Space, Sensor Provides Automatic ON/OFF Illumination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL2-I
- Zoro # G304392976
- UPC # 78477714843
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- Leviton GFCI Receptacles