Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNL1-W
Zoro # G104392930
product price: $33.35
/ea
Sold in multiples of 12 for $400.20
$400.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Mounting Type - Plugs and Receptacles Flush
- Self-Testing Yes
- Number of Wires 3
- Weather Resistant - Plugs and Receptacles No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNL1-W
- Zoro # G104392930
- UPC # 78477714836
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INNOVATION 6-14 Blu Wtrprf Wire Connector (62310)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- LEVITON GFI Receptacle (GFNT2-GY)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFNT1-I)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON GFI Receptacle (GFWR2-W)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- Leviton GFCI Receptacles