Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNL1-I
Zoro # G104392947
Sold in multiples of 12 for $403.80
$403.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surge Suppression Yes
- Outlet Type - Plugs and Receptacles Standard Duplex
- Number of Poles 2
- Tamper Resistant Yes
- Color - Plugs and Receptacles Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNL1-I
- Zoro # G104392947
- UPC # 07847771477
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR COMMERCIAL SYSTEMS Extech LED Light Meter, Battery, Case Included, 1inW (LT40)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- LEVITON GFI Receptacle (GFNL1-W)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray (DRUBGFI20BFAC)
- Leviton GFCI Receptacles