Shop All GFCI Receptacles
Leviton
GFI Receptacle
Mfr # GFNL1-E
Zoro # G904392956
original price:
$32.69
8% off
Sold in multiples of 12 for $357.00
$357.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Voltage 125 VAC
- Color Black
- Surge Suppression Yes
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNL1-E
- Zoro # G904392956
- UPC # 07847771487
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- LEVITON SmartlockPro Self-Test 20A White Commercial Grade 5-20R GFCI Outlet (R12-GFNT2-0RW)
- LEVITON GFI Receptacle (GFWT2-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- Leviton GFCI Receptacles