Shop All Duplex Straight Blade Receptacles
Leviton
Gfci St Recept 15A Gray
Mfr # GFNT1-KGY
Zoro # G8629550
original price:
$21.59
4% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duplex
- Voltage 125 VAC
- Color Gray
- Terminal Screws Plated Steel
- Strap Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT1-KGY
- Zoro # G8629550
- UPC # 78477714225
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- HUBBELL 4 Way Toggle Switch White Color (RS415W)
- GE Thermal Unit, 0.65A (CR123H074A)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (5361)
- LEVITON Receptacle (TCR15-W)
- Leviton Straight Blade Devices