Shop All Single Straight Blade Receptacles
Leviton
GFCI Receptacle/Outlet, 20 Amp
Mfr # MGFT2-HGW
Zoro # G910565856
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Includes 6 in #12 AWG TEW Line and Load Leads, Ground Wire
- Number of Outlets 2
- Self Testing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFT2-HGW
- Zoro # G910565856
- UPC # 078477724576
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 1.5 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.8 in |
Description
SmartlockPro(R) GFCI Receptacle/Outlet, 20 Amp, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA C22.2, UL 498, UL 943, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- LEVITON Receptacle (5029-W)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- Leviton Single Straight Blade Receptacles