Shop All Single Straight Blade Receptacles
Leviton
GFCI Receptacle/Outlet, 20 Amp
Mfr # GFWT2-HGR
Zoro # G310565753
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Features Conformal Coated PC Board to Protect Critical Components from Moisture, Designed for Wet and Damp Locations to Meet the Requirements of Nec(R) Section 406.8
- Includes 6 in #12 AWG TEW Line and Load Leads, Ground Wire
- Minimum Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFWT2-HGR
- Zoro # G310565753
- UPC # 078477726273
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.8 in |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Description
SmartlockPro(R) GFCI Receptacle/Outlet, 20 Amp, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Polycarbonate, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards ANSI, CSA C22.2, CSA Certified, UL 498, UL 943, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black (HBL415BK)
- Leviton Straight Blade Devices